Zoro Homepage

20x14 Pleated Air Filter, Polypropylene, MERV 11

  • Mfr # 9805-4

  • Zoro # G413759295


product price: $20.85
/ea
Sold in multiples of 4 for $83.40

Key Features

Performance Rating
MERV 11
Media Material
Polypropylene
Nominal Height
14 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9805-4
Zoro #
G413759295
UPC #
51111098059
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x14
Nominal Height
14 in
Nominal Width
20 in

Details

Performance Rating
MERV 11
Media Material
Polypropylene
Item
Pleated Air Filter

Description

Opt for a Filtrete allergen defense air filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.