Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x15x1 Pleated Air Filter, Polypropylene, MERV 11

  • Mfr # 9806-4

  • Zoro # G713759261


product price: $19.19
/ea
Sold in multiples of 4 for $76.76

Key Features

Performance Rating
MERV 11
Media Material
Polypropylene
Nominal Height
15 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9806-4
Zoro #
G713759261
UPC #
51111098066
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x15x1
Nominal Height
15 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Media Material
Polypropylene
Item
Pleated Air Filter

Description

Opt for a Filtrete allergen defense air filter to transform your central heating and cooling system into a whole home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.