Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x20 Pleated Air Filter, Synthetic, MERV 5

  • Mfr # 302-4

  • Zoro # G013759626


product price: $9.15
/ea
Sold in multiples of 4 for $36.60

Key Features

Nominal Filter Size
20x20
Performance Rating
MERV 5
Frame or Header Material
Synthetic
Media Material
Synthetic
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-4
Zoro #
G013759626
UPC #
51111020708
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20
Nominal Height
20 in
Nominal Width
20 in
Actual Height
20 in
Actual Width
20 in
Actual Depth
5 in

Details

Performance Rating
MERV 5
Frame or Header Material
Synthetic
Media Material
Synthetic
Item
Pleated Air Filter
For Use With (Systems)
Heating and cooling systems

Description

You run a tight ship at home, from floor to ceiling - and everywhere in between. Unfortunately, ordinary home non-electrostatic air filters aren't super effective at capturing unwanted particles. Good news - the unique design of the electrostatically charged Filtrete pollen air filter attracts - and traps - more particles from your air through your heating and cooling system, making quality control a breeze. With each cycle through the filter, your indoor air becomes a little bit cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.