Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25x14 Pleated Air Filter, Polypropylene, MERV 11

  • Mfr # 9804-4

  • Zoro # G713759254


product price: $19.55
/ea
Sold in multiples of 4 for $78.20

Key Features

Performance Rating
MERV 11
Media Material
Polypropylene
Nominal Height
14 in
Nominal Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9804-4
Zoro #
G713759254
UPC #
51111098042
Country of Origin
Mexico

Dimensions

Nominal Filter Size
25x14
Nominal Height
14 in
Nominal Width
25 in

Details

Performance Rating
MERV 11
Media Material
Polypropylene
Item
Pleated Air Filter

Description

Opt for a Filtrete allergen defense air filter to transform your central heating and cooling system into a whole-home air filtration operation. This no-nonsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.