
30x20 Allergen Reduction Pleated Air Filter, MERV 11
Mfr # 9822-4
Zoro # G707453298
product price: $19.25
/eaSold in multiples of 4 for $77.00
Key Features
Performance Rating
MERV 11
Nominal Height
20 in
Nominal Width
30 in
Series
Allergen Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9822-4
Zoro #
G707453298
UPC #
51111098226
Country of Origin
Mexico
Dimensions
Nominal Filter Size
30x20
Nominal Height
20 in
Nominal Width
30 in
Details
Performance Rating
MERV 11
Item
Pleated Air Filter
Series
Allergen Reduction
Description
Opt for a Filtrete allergen defense air filter to transform your central heating and cooling system into a wholehome air filtration operation This nononsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.