Zoro Homepage

Air Filter, 12 in L, 24 in W, 5 MERV, 300 MPR

  • Mfr # BA20-4

  • Zoro # G307581100


product price: $10.15
/ea
Sold in multiples of 4 for $40.60

Key Features

Nominal Filter Size
12x24
Performance Rating
MERV 5
Nominal Height
24 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA20-4
Zoro #
G307581100
UPC #
51111539804
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12x24
Nominal Height
24 in
Nominal Width
12 in

Details

Performance Rating
MERV 5
Item
Pleated Air Filter

Description

You run a tight ship at home, from floor to ceiling and everywhere in between Unfortunately, ordinary home nonelectrostatic air filters aren't super effective at capturing unwanted particles Good News The unique design of the electrostatically charged Filtrete basic dust air filter attracts and trap more particles from your air through your heating and cooling system, making quality control a breeze With each cycle through the filter, your indoor air becomes a little bit cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.