Zoro Homepage

Air Filter, 14 in L, 24 in W, 12 MERV, 1500 MPR

  • Mfr # UP23-4

  • Zoro # G607466305


product price: $30.35
/ea
Sold in multiples of 4 for $121.40

Key Features

Performance Rating
MERV 12
Nominal Height
24 in
Nominal Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP23-4
Zoro #
G607466305
UPC #
51141374338
Country of Origin
Mexico

Dimensions

Nominal Filter Size
14x24
Nominal Height
24 in
Nominal Width
14 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

Your home should be your sanctuary, starting with the air you breathe Filtrete allergen, bacteria and virus air filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.