Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, 20 in L, 16 in W, 13 MERV, 1900 MPR

  • Mfr # S-UA00-4

  • Zoro # G313759463


product price: $41.25
/ea
Sold in multiples of 4 for $165.00

Key Features

Performance Rating
MERV 13
Nominal Height
16 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-UA00-4
Zoro #
G313759463
UPC #
638060082324
Country of Origin
United States

Dimensions

Nominal Filter Size
20x16
Nominal Height
16 in
Nominal Width
20 in

Details

Performance Rating
MERV 13
Item
Pleated Air Filter

Description

The Filtrete premium allergen, bacteria and virus Smart Air Filter attracts and captures microscopic particles like bacteria, particles that can carry viruses and large particles like mold spores and pollen. Its Bluetooth enabled sensor pairs with the Filtrete smart app to help track filter life and determine optimal time for replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.