Zoro Homepage

Air Filter, 20 in L, 20 in W, 11 MERV, 1000 MPR

  • Mfr # 9802-4

  • Zoro # G207453323


product price: $19.55
/ea
Sold in multiples of 4 for $78.20

Key Features

Performance Rating
MERV 11
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9802-4
Zoro #
G207453323
UPC #
51111098028
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20x1
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Filtrete Air Filter, NonElectrostatic, Pleated, MPR Rating 1000, MERV Rating 11, Filter Media Fiberglass, 20 in L, 20 in W, 1 in Thick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.