Zoro Homepage

Air Filter, 24 Lx18 W

  • Mfr # HOME21-4

  • Zoro # G413790076


product price: $22.85
/ea
Sold in multiples of 4 for $91.40

Key Features

Nominal Filter Size
24x18x1
Filters Out
Odors and airborne particles
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOME21-4
Zoro #
G413790076
UPC #
51141940052
Country of Origin
Mexico

Dimensions

Nominal Filter Size
24x18x1
Nominal Height
18 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Width
24 in
Actual Depth
1 in
Actual Height
18 in

Details

Filters Out
Odors and airborne particles
Item
Pleated Air Filter

Description

Filtrete Odor reduction filters feature a unique active carbon layer designed to remove strong odors from your air while also trapping dust and allergens.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.