Air Filter, 25 in L, 16 in W, 11 MERV, 1000 um MPR

  • Mfr # 9801-2PK-HDW

  • Zoro # G713759001


product price:  $43.25
/ea
Sold in multiples of 3 for $129.75

Key Features

Performance Rating
MERV 11
Nominal Height
16 in
Nominal Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9801-2PK-HDW
Zoro #
G713759001
UPC #
51141314556
Country of Origin
Mexico

Dimensions

Nominal Filter Size
25x16
Nominal Height
16 in
Nominal Width
25 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

Filtrete Allergen defense air filters help reduce allergens in your air by turning your central heating and cooling system into a whole house air cleaner. Developed to pull in and trap unwanted particles such as pollen and pet dander from the air, these filters help capture allergens as well as large particles like lint and household dust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.