Zoro Homepage

Air Filter, 25 in L, 16 in W, 12 MERV, Cardboard Frame

  • Mfr # DP01DC-4

  • Zoro # G913767288


product price: $40.15
/ea
Sold in multiples of 4 for $160.60

Key Features

Performance Rating
MERV 12
Nominal Height
16 in
Nominal Width
25 in
For Use With (Systems)
HVAC systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP01DC-4
Zoro #
G913767288
UPC #
51111024430
Country of Origin
Mexico

Dimensions

Nominal Filter Size
25x16
Nominal Height
16 in
Nominal Width
25 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter
For Use With (Systems)
HVAC systems

Description

Filtrete Healthy living air filters proactively capture dust, bacteria, viruses and allergens from the air passing through your filter. Help create a cleaner, healthier and fresher home environment by capturing unwanted particles from your household air.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.