Zoro Homepage

Allergen Defense Air Filter, 20 x 25

  • Mfr # 7100188250

  • Zoro # G215510766


product price: $24.99
/ea

Key Features

Nominal Width
20 in
Nominal Depth
1 in
Nominal Height
25 in
Air Filter Item
Filtrete® Filter Media and Activated Carbon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100188250
Zoro #
G215510766
UPC #
51111098035
Country of Origin
Mexico

Dimensions

Nominal Width
20 in
Nominal Depth
1 in
Nominal Height
25 in

Details

Item
Filtrete Air Purifier Filters
Air Filter Item
Filtrete® Filter Media and Activated Carbon

Description

This no-nonsense filter helps capture varying sizes of particles, from the large lint, pollen, dust and pet dander to the microscopic smoke and smog. Opt for a Filtrete Allergen Defense Air Filter to transform your central heating and cooling system into a whole-home air filtration operation. Designed with exclusive Filtrete Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through. Create a change countdown in the Filtrete Smart app. Simply use the app to scan the barcode on your filter's packaging, then choose 30, 60 or 90 days for your replacement countdown. When the lifespan is up, you'll get a notification to change your filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.