Zoro Homepage
This item is Discontinued.
No Product Image Available

Allergen Defense Pleated Air Filter, 2 PK (Discontinued)

  • Mfr # AD44-6PK-2E
  • Zoro # G5972990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD44-6PK-2E
Zoro #
G5972990
UPC #
051141992204
Country of Origin
Mexico

Dimensions

Width
1"
Height
36"
Length
14"

Details

Series
Allergen Defense
Item
Pleated Air Filter

Description

Alrgn Defense Fltr AD44-6PK-2E,MPR 1,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.