
Allergen Defense Pleated Air Filter, 20x24x1
Mfr # 9826-4
Zoro # G913767271
product price: $18.95
/eaSold in multiples of 4 for $75.80
Key Features
Nominal Filter Size
20x24x1
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
1 in
Series
Allergen Defense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9826-4
Zoro #
G913767271
UPC #
51111098264
Country of Origin
Mexico
Dimensions
Nominal Filter Size
20x24x1
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
1 in
Details
Item
Pleated Air Filter
Series
Allergen Defense
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.