
Allergen Reduction Pleated Air Filter, 6 PK
Mfr # EA04-2PK-6E
Zoro # G5991489
product price: $272.99
/pk 6, $45.50/ea
Free Shipping & Returns
Key Features
Actual Filter Size
25 in x 1 in x 1 in
Actual Width
25 in
Actual Height
1 in
Actual Depth
1 in
Series
Allergen Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA04-2PK-6E
Zoro #
G5991489
UPC #
00051141991306
Country of Origin
Mexico
Dimensions
Actual Filter Size
25 in x 1 in x 1 in
Actual Width
25 in
Actual Height
1 in
Actual Depth
1 in
Details
Item
Pleated Air Filter
Series
Allergen Reduction
Description
Elite Alrgn ReductionFilter,2200 MP,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.