Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD24-6PK-2E
Zoro #
G5973103
UPC #
051141992273
Country of Origin
Mexico
Dimensions
Height
30"
Length
14"
Width
1"
Details
Series
Allergen Defense
Item
Pleated Air Filter
Description
Alrgn Defense Fltr AD24-6PK-2E,MPR 1,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.