Zoro Homepage
This item is Discontinued.
No Product Image Available

Dust Reduction Filter, 2 PK (Discontinued)

  • Mfr # DR20-6PK-2E
  • Zoro # G5991741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20-6PK-2E
Zoro #
G5991741
UPC #
051141992709
Country of Origin
Mexico

Dimensions

Length
12"
Height
24"
Width
1"

Details

Item
Dust Reduction Filter

Description

Dust Reductin Fltr DR20-6PK-2E,MPR 6,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.