Zoro Homepage

Dust Reduction Pleated Air Filter, 12x20x1

  • Mfr # 319-4

  • Zoro # G413759196


product price: $10.75
/ea
Sold in multiples of 4 for $43.00

Key Features

Nominal Filter Size
12x20x1
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in
Series
Dust Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-4
Zoro #
G413759196
UPC #
51131974975
Country of Origin
Mexico

Dimensions

Nominal Filter Size
12x20x1
Nominal Height
20 in
Nominal Width
12 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter
Series
Dust Reduction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.