Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrostatic Air Filter, 20 L, 20 W, 97 Filter Efficiency, Pleated Fabric Filter Media

  • Mfr # DP02DC-4

  • Zoro # G507453221


product price: $42.89
/ea
Sold in multiples of 4 for $171.56

Key Features

Nominal Filter Size
20x20
Nominal Height
20 in
Nominal Width
20 in
Series
Allergen Reduction
Filter Efficiency - Air Filters
97
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP02DC-4
Zoro #
G507453221
UPC #
51111024447
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20
Nominal Height
20 in
Nominal Width
20 in

Details

Item
Pleated Air Filter
Series
Allergen Reduction
Filter Efficiency - Air Filters
97

Description

Filtrete Healthy living air filters proactively capture dust, bacteria, viruses and allergens from the air passing through your filter Help create a cleaner, healthier and fresher home environment by capturing unwanted particles from your household air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.