
Electrostatic Air Filter, 25 L, 20 W, 97 Filter Efficiency, Microfiber Filter Media
Mfr # DP03DC-4
Zoro # G708276926
product price: $42.35
/eaSold in multiples of 4 for $169.40
Key Features
Nominal Filter Size
25x20
Nominal Height
25 in
Nominal Width
20 in
Series
Allergen Reduction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP03DC-4
Zoro #
G708276926
UPC #
51111024454
Country of Origin
Mexico
Dimensions
Nominal Filter Size
25x20
Nominal Height
25 in
Nominal Width
20 in
Details
Item
Pleated Air Filter
Series
Allergen Reduction
Description
Filtrete Healthy living air filters proactively capture dust, bacteria, viruses and allergens from the air passing through your filter Help create a cleaner, healthier and fresher home environment by capturing unwanted particles from your household air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.