This item is Discontinued.

This item is Discontinued.
Home Odor Reduction Filter, 4 PK (Discontinued)
Mfr #
HOME02-4
Zoro #
G5972360
UPC # 00051141937601
Country of Origin Mexico
Category Pleated Air Filters
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HOME02-4
- Zoro #
- G5972360
- UPC #
- 00051141937601
- Country of Origin
- Mexico
Dimensions
- Length
- 20"
- Width
- 1"
- Height
- 20"
Details
- Item
- Home Odor Reduction Filter
Description
Filtrete Home Odor Reductin Fltr HOM,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.