Zoro Homepage

Micro Allergen Reduction Filter, 16"x25"x1"

  • Mfr # PP-EP-MA

  • Zoro # G5981950


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-EP-MA
Zoro #
G5981950
UPC #
00051111022825
Country of Origin
Mexico

Dimensions

Nominal Filter Size
16x25x1
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Width
25 in
Actual Height
1 in
Actual Depth
1 in

Details

Item
Pleated Air Filter
Series
Micro Allergen

Description

Filtrete Micro Allergen Reduction Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.