Zoro Homepage

Pleated Air Filter 1500MPR 24x24x1

  • Mfr # 2012DC-4

  • Zoro # G513790204


product price: $28.89
/ea
Sold in multiples of 4 for $115.56

Key Features

Nominal Filter Size
24x24x1
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012DC-4
Zoro #
G513790204
UPC #
51111020128
Country of Origin
Mexico

Dimensions

Nominal Filter Size
24x24x1
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.