Zoro Homepage

Pleated Allergen Air Filter, 12 MERV, Polyester, 20x25x5

  • Mfr # NDP03-5IN-2

  • Zoro # G505265185


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Performance Rating
MERV 12
Media Material
Polyester
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDP03-5IN-2
Zoro #
G505265185
UPC #
51141981949
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 12
Media Material
Polyester
Item
Pleated Air Filter

Description

Your home should be your sanctuary, starting with the air you breathe. Filtrete Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home's air quality. Actual filter depth if 4.75".


  • • Actual filter size is: 19.56 x 24.13 x 4.75 Inch
  • • This filter is compatible with TrionAirBear furnaces calling for a 5" filter
  • • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • The higher the MPR, the more microparticles--such as pollen, pet dander, smoke, bacteria and viruses--your filter will capture from the air passing through it
  • • FOR OPTIMAL PERFORMANCE of your heating & cooling system or HVAC system, change your home air filter at least every 12 months for 4 in. and 5 in. filters
  • • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool--wasting energy. Sign-up for a filter change reminder program (www.filtrete.com/ChangeReminders) that works for you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.