Zoro Homepage

Smart Air Filter, 12 MERV, Fiberglass, 20x25x1

  • Mfr # S-2003-4

  • Zoro # G005265265


product price: $36.89
/ea
Sold in multiples of 4 for $147.56

Key Features

Performance Rating
MERV 12
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2003-4
Zoro #
G005265265
UPC #
638060082263
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x25x1
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
1 in

Details

Performance Rating
MERV 12
Item
Pleated Air Filter

Description

The Filtrete Smart Allergen, Bacteria & Virus Air Filter attracts and captures microscopic particles like bacteria, particles that can carry viruses, and large particles like mold spores and pollen. Its Bluetooth-enabled sensor pairs with the Filtrete Smart App to help track filter life and determine optimal time for replacement based on your home's HVAC system's usage. According to the EPA, dirt and neglect are the top causes of heating & cooling system (HVAC) inefficiency and failure. To ensure efficient system operation, it's important to perform routine maintenance, including filter replacement.


  • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
  • • Bluetooth-ENABLED SENSOR to track filter life based on data from your home's HVAC system. Track the life of your filter based on air flow and usage - not just time. So you never have to worry about change your filter too early or too late
  • • OPTIMIZE FILTER CHANGES for proper HVAC system maintenance. Receive alerts directly to your smartphone when it's time to replace your air filter
  • • FILTER SIZE & TYPE, access information in the app to remind you of your specific filter types & sizes
  • • REPLACEMENT MADE EASY, shop by filter size in the app, chose your preferred retailer, and have it shipped directly to your home
  • • OUTDOOR WEATHER & AIR QUALITY, see outdoor air quality information for your neighborhood and other chosen locations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.