Zoro Homepage

15 Gal. Tow-Behind Trailer Sprayer With 2 Nozzle Boom

  • Mfr # 5303198

  • Zoro # G621877866


product price: $393.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303198
Zoro #
G621877866
UPC #
733029122056
Country of Origin
United States

Description

The Fimco 15 Gallon Value Trailer Sprayer with 1.2 GPM Pump and 2 Nozzle Boom is designed for the homeowner needing an economical high performance sprayer best suited for lawns and turf. The UV resistant molded polymer tank has a 5 In. tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the High Flo High Performance 1.2 GPM 12 Volt Pump with inline fuse protection. The Lever Spray Wand features an adjustable spray pattern poly tip which adjusts from a stream fan or cone and distributes up to 20 Ft. of horizontal spray 12 Ft. of vertical spray and comes with 15 Ft. of 3/8 In. hose. The 2 Nozzle Boom offers 7 Ft. of total spray coverage with FloodJet tips for less wind drift and no drip check valves. Durable rubber 12 In. diameter turf tires provide a smooth ride for easy pulling over any type of terrain. This tow-behind sprayer allows easy accurate and consistent liquid application of lawn care products for a healthy lawn or well manicured turf. Ideal sprayer for controlling weeds insects and diseases on lawns ball fields parks golf courses and acreages this trailer sprayer can cover an average of .68 acres on a tank fill.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.