Zoro Homepage

200Gal Boom Sprayer

  • Mfr # 5303767

  • Zoro # G912747854


product price: $3,753.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Boom
Length
51"
Width
46"
Height
89"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303767
Zoro #
G912747854
UPC #
733029126368
Country of Origin
United States

Dimensions

Length
51"
Width
46"
Height
89"

Details

Sprayer Tank Capacity
200Gal
Type
Boom
Item
Sprayer
Shape
Rectangle

Description

Three Point Sprayer,200 gal,1225FX4 Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.