Zoro Homepage

200Gal Skid Sprayer

  • Mfr # 5300655

  • Zoro # G012747853


product price: $3,347.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
Skid
Height
49"
Width
41"
Length
79"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300655
Zoro #
G012747853
UPC #
733029001603
Country of Origin
United States

Dimensions

Height
49"
Width
41"
Length
79"

Details

Sprayer Tank Capacity
200Gal
Type
Skid
Item
Sprayer
Shape
Rectangle

Description

Skid Sprayer,Fimco,200 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.