Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

200Gal Trailer Sprayer

  • Mfr # 5303634

  • Zoro # G112747869


product price: $5,333.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
200Gal
Type
Trailer
Height
60"
Length
85.5"
Width
62"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303634
Zoro #
G112747869
UPC #
733029123909
Country of Origin
United States

Dimensions

Height
60"
Length
85.5"
Width
62"

Details

Sprayer Tank Capacity
200Gal
Type
Trailer
Item
Sprayer
Shape
Rectangle

Description

Trailer Sprayer,Fimco,200 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.