Zoro Homepage

25 Gal. Broadcast ATV Sprayer

  • Mfr # 5302322

  • Zoro # G221878171


product price: $635.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302322
Zoro #
G221878171
UPC #
733029110060
Country of Origin
United States

Description

The Fimco 25 Gal. 3 Nozzle Broadcast ATV Sprayer is built for large area liquid coverage in a compact platform. Best in class of entry level sprayers; the UV resistant molded polymer tank has a 5 In. tethered lid for easy access and is completely drainable. Convert from a Spot Sprayer to an ATV sprayer with the quick release mounting bracket allowing for simple installation or removal of the spray boom. This model 4 wheeler sprayer features the High Flo High Performance 4.5 GPM 12 Volt Pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 Ft. of horizontal spray 28 Ft. of vertical spray and comes with 15 Ft. of 3/8 In. hose. The 3 nozzle boom offers 36 feet of total spray coverage with full coverage drip free Hypro Xtender spray tip nozzles that can be turned on and off independently for increased flexibility. Our Fimco exclusive manifold places pressure control and boom operation at your fingertips to conveniently fine tune your spray pattern. This ATV sprayer offers the versatility and efficiency needed to spray tight spaces or larger areas and allows easy accurate and consistent liquid application of lawn care products. The best ATV sprayer for controlling weeds insects and diseases on lawns ball fields parks acreages and small pastures.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.