
30 gal Boom/Handgun Tow Behind Tank Sprayer
Mfr # 5302317
Zoro # G116251089
product price: $589.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Length
20 in
Width
20 in
Height
45 in
For Use With
Compression Sprayers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5302317
Zoro #
G116251089
UPC #
733029110015
Country of Origin
United States
Dimensions
Length
20 in
Width
20 in
Height
45 in
Details
For Use With
Compression Sprayers
Item
Sprayers/Dusters
Description
Hose Length: 15, Packaging Type: Boxed, Product Type: Tow Behind Tank Sprayer, Shoulder Strap: No, Sub Brand: , Brand Name: Fimco, Adjustable Spray Tip: Yes, Capacity: 30, Applicator Type: Boom/Handgun, , , Height: 24, Length: , Tank Material: , Width:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.