30 Gal. Tow Behind Trailer Sprayer With Deluxe Pistol Grip

  • Mfr # 5302317

  • Zoro # G321866450


product price: $680.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5302317
Zoro #
G321866450
UPC #
733029110015
Country of Origin
United States

Description

The Finco 30 Gallon Trailer Sprayer combines mid-level capacity and high performance best suited for large lawns and turf. The UV resistant molded polymer tank has a 5 In. tethered lid for easy access and is completely drainable. This model lawn and garden sprayer features the best in class High Flo High Performance 2.4 GPM 12 volt pump with inline fuse protection. The Deluxe Pistol Grip Spray Wand with an adjustable spray pattern brass tip distributes up to 40 Ft. of horizontal spray and 25 Ft. of vertical spray and comes with 15 Ft. of 3/8 In. hose. The 2 Nozzle Boom offers 7 Ft. of total spray coverage with FloodJet tips for less wind drift and no drip check valves. Our Fimco exclusive manifold places pressure control and boom operation conveniently at your fingertips to fine tune your spray pattern. Durable rubber 16 diameter turf tires provide a smooth ride for easy pulling over any type of terrain. This tow-behind sprayer allows easy accurate and consistent liquid application of lawn care products for a healthy lawn or well manicured turf. The best sprayer for controlling weeds insects and diseases on lawns ball fields parks golf courses and acreages this trailer sprayer can cover an average of 1.36 acres on a tank fill.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.