Zoro Homepage

30 gal. Trailer Tow-Behind Sprayer, Poly, 15 ft L Hose

  • Mfr # LG-30-TRL

  • Zoro # G304067119


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Type
Trailer
Tank Material
Poly
Hose Length
15 ft
Application
Lawn, Garden and Agriculture
Wheel Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-30-TRL
Zoro #
G304067119
UPC #
733029110015
Country of Origin
United States

Dimensions

Hose Length
15 ft
Tank Opening Size
5 in
Wheel Diameter
12 in
Boom Width
7 ft

Details

Sprayer Tank Capacity
30 gal.
Type
Trailer
Tank Material
Poly
Item
Tow-Behind Sprayer
Application
Lawn, Garden and Agriculture
Wheel Type
Pneumatic
Power Source
Cordless
Includes
Alligator Clips
Nozzle Type
Adjustable Tip
Tank Capacity
30 gal
Product Type
Tow-Behind Sprayer
Includes Drain
Drain Included
Compatible Vehicle Type
ATV, Tractor, UTV
Spray Distance - Horizontal
40 ft
Spray Pressure - Maximum
60 psi
Trailer Frame Material
Steel
Sprayer Flow Rate
2.4 gpm
Spray Distance - Vertical
25 ft
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Mount Type
Pin Hitch
Sprayer Form
Tow-Behind
Spray Mechanism
Hose-End

Description

Tow-Behind Sprayer, Tank Capacity 30 gal, Hose Length 15 ft, Nozzle Type Adjustable Tip, Tank Material Poly, Wheel Type Pneumatic, Application Lawn, Garden and Agriculture, Includes Alligator Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.