Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300 Gallon Skid Sprayer

  • Mfr # TSSK-300

  • Zoro # G2140385


product price: $7,906.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Type
Skid
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Hose Length
300 ft.
Wand Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSSK-300
Zoro #
G2140385
UPC #
733029003164
Country of Origin
United States

Dimensions

Hose Length
300 ft.
Wand Length
22 in
Fill Opening Size
8 in
Height
46 in
Width
48 in
Length
103 in
Hose Diameter
1/2 in

Details

Sprayer Tank Capacity
300 gal
Type
Skid
Sprayer Pressure Release
Yes
Tank Material
Polyethylene
Wand Material
Aluminum
Nozzle Spray Pattern
Adjustable
Max Sprayer Pressure
580 PSI
Item
Sprayer
Includes
Handgun with Adjustable Tip, Durable Poly Tank
Flow Rate
10.6 gpm
Nozzle Type
Adjustable Cone Shaped Pattern
Tank Capacity
300 gal
Hose Material
PVC
Spray Distance Horizontal
49 ft
Pump
Diaphragm
Spray Distance Vertical
37 ft
Drain
Full Length Drain Sump
Application
Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.
Features
163cc Honda Recoil start gas engine delivers consistent power 2 diaphragm pump delivers high pressure at 580 max PSI or high flow rate at 9.6 GPM Durable 300 Gallon roto molded tank features UV stabilizers and sump for increased drainage Item ships standard freight via truck due to size and weight Laser cut and welded steel frame is powder coated to resist corrosion Made for these types of applications: weed control, pest control, fungus control, fertilizing, watering The 22" Pro Series Spray Wand delivers 49 feet of horizontal spray and 37 feet of vertical spray and is combined with an electric wind hose reel and 300 feet of 600 PSI PVC hose
In Tank Filter
Yes
Adjustable Nozzle
Yes
Power Source
Gas-Powered
Product Type
Vehicle Mounted Sprayer
Basic Power Source
Gas-Powered
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Horizontal Spray Distance - Minimum
1 ft
Sound Level - Maximum
100 dBA
Vertical Spray Distance - Maximum
27 ft
Mount Orientation
Horizontal and Vertical
Spray Mechanism
Hose-End
Mount Type
Skid
Sprayer Form
In-Bed
Tool Weight
587 lb
Vertical Spray Distance - Minimum
1 ft
Sprayer Pressure - Maximum
580 psi
Engine Brand
Honda
Pressurizing Method
Manual Pump
Mixing System
Mix-in-Tank
Engine Displacement
163 cc
Horizontal Spray Distance - Maximum
38 ft
Compatible Vehicle Type
Truck

Description

The FIMCO 300 Gallon Skid Sprayer is built for large liquid coverage that can be loaded onto trailers or trucks for any type of application. The polyethylene, UV resistant, high density roto molded tank has an 8 inch lid for easy access and is completely drainable. This model truck bed sprayer features a Honda 163cc Recoil Start Gas Engine with 2 diaphragm pump. The 22" Pro Series Spray Wand with adjustable spray pattern no drip shut-off tip distributes up to 49 feet of horizontal spray, 37 feet of vertical spray and comes with 300 feet of PVC hose. This Skid Sprayer is built on a welded powder coated steel chassis and is capable of being mounted directly on a flatbed trailer, pickup bed or can be palletized. This high performance skid sprayer that allows easy, accurate and consistent liquid application of lawn care products. Designed to go anywhere to control weeds, insects and diseases on lawns, acreages, pastures, as well as spray trees and control burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.