Zoro Homepage

300Gal 3 Point Sprayer

  • Mfr # 5303773

  • Zoro # G112747852


product price: $4,265.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
300Gal
Type
3 Point
Height
60"
Length
90"
Width
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303773
Zoro #
G112747852
UPC #
733029126429
Country of Origin
United States

Dimensions

Height
60"
Length
90"
Width
50"

Details

Sprayer Tank Capacity
300Gal
Type
3 Point
Item
Sprayer
Shape
Rectangle

Description

Three Point Sprayer,300 gal,1725FX5 Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.