Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300Gal Boom Sprayer

  • Mfr # 5303771

  • Zoro # G712747849


product price: $4,828.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Type
Boom
Width
50"
Length
90"
Height
60"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5303771
Zoro #
G712747849
UPC #
733029126405
Country of Origin
United States

Dimensions

Width
50"
Length
90"
Height
60"

Details

Sprayer Tank Capacity
300Gal
Type
Boom
Item
Sprayer
Shape
Rectangle

Description

Three Point Sprayer,300 gal,1725FX5 Boom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.