Zoro Homepage

3/8 in. Intake Tube

  • Mfr # 5009780

  • Zoro # G4751661


product price: $7.79
/ea

Key Features

Material
Polypropylene
Size
3/8 in O.D
For Use With
25 gal Spot Sprayer
Overall Length
15 3/4 in
Product Type
Intake Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5009780
Zoro #
G4751661
UPC #
733029103765
Country of Origin
United States

Dimensions

Size
3/8 in O.D
Overall Length
15 3/4 in
Overall Width
1/16 in

Details

Item
Intake Tube
Material
Polypropylene
For Use With
25 gal Spot Sprayer
Product Type
Intake Tube
Compatible Product Type
25 gal Tank
Compatible Manufacturer Model Number
LG-5-P

Description

Intake Tube, For Use With 25 gal Spot Sprayer, Size 3/8 in O.D, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.