Zoro Homepage
This item is Discontinued.
Fimco 4 gal Combination Backpack/Wheeled Sprayer, Polyethylene, 96" L Hose, Cone Nozzle Spray Pattern LG-4-3-1

4 gal Combination Backpack/Wheeled Sprayer, Polyethylene, 96" L Hose, Cone Nozzle Spray Pattern (Discontinued)

  • Mfr # LG-4-3-1
  • Zoro # G2635372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG-4-3-1
Zoro #
G2635372
UPC #
-
Country of Origin
China

Dimensions

Hose Length
96"
Wand Length
15 in
Fill Opening Size
2 in

Details

Sprayer Tank Capacity
4 gal
Sprayer Pressure Release
No
Tank Material
Polyethylene
Wand Material
Stainless Steel
Nozzle Spray Pattern
Cone
Item
Combination Backpack/Wheeled Sprayer
Sprayer Application
Lawn and Garden
Hose Material
Polyurethane
In Tank Filter
Yes
Features
Wheeled Spot Sprayer, Backpack Spot Sprayer, Battery Operated Spray Gun
Includes
Backpack Straps
Application
Lawn/Garden
Sprayer Nozzle Material
Polypropylene
Nozzle Material
Polypropylene
Tank Capacity
4 gal.
Adjustable Nozzle
Yes

Description

Combination Backpack/Wheeled Sprayer, Sprayer Type Backpack, Cart, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Sprayer Pressure Release No, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 96 In., Fill Opening Size 2 in, Wand Material Stainless Steel, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polypropylene, Wand Length 15 in, Features Wheeled Spot Sprayer, Backpack Spot Sprayer, Battery Operated Spray Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.