Zoro Homepage

4.5 cu ft Broadcast Spreader For Dry Material, 5 to 45 ft Spread

  • Mfr # DMS-3PT-12V-5.0

  • Zoro # G2634051


product price: $924.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Capacity
4.5 cu ft
Drop Type
Broadcast
Spread Width
5 to 45 ft.
Flow Control
Variable Speed
For Use With
Dry Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMS-3PT-12V-5.0
Zoro #
G2634051
UPC #
733029010551
Country of Origin
United States

Dimensions

Spread Width
5 to 45 ft.

Details

Capacity
4.5 cu ft
Drop Type
Broadcast
Flow Control
Variable Speed
For Use With
Dry Material
Item
Spreader
Product Type
Dry Material Spreader,3 Point,4.5 Cu Ft

Description

Dry Material Spreader,3 Point,4.5 Cu Ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.