Zoro Homepage

45Gal Pump Sprayer

  • Mfr # 5303244

  • Zoro # G612747871


product price: $767.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
45Gal
Type
Pump
Width
24"
Voltage
12 VDC
Length
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303244
Zoro #
G612747871
UPC #
733029122711
Country of Origin
United States

Dimensions

Width
24"
Length
40"
Height
26"

Details

Sprayer Tank Capacity
45Gal
Type
Pump
Item
Sprayer
Voltage
12 VDC
Shape
Rectangle

Description

Three Point Sprayer,45 gal,2.4 gpm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.