
45Gal Trailer Sprayer
Mfr # 5303635
Zoro # G612747857
product price: $849.99
/eaKey Features
Sprayer Tank Capacity
45Gal
Type
Trailer
Width
24"
Voltage
12 VDC
Height
26"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5303635
Zoro #
G612747857
UPC #
733029124135
Country of Origin
United States
Dimensions
Width
24"
Height
26"
Length
40"
Details
Sprayer Tank Capacity
45Gal
Type
Trailer
Item
Sprayer
Voltage
12 VDC
Shape
Rectangle
Description
Trailer Sprayer,Fimco,45 gal,2.4 gpm Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.