Zoro Homepage

65Gal 3 Point Sprayer

  • Mfr # 5303250

  • Zoro # G212747868


product price: $981.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Sprayer Tank Capacity
65Gal
Type
3 Point
Length
47"
Height
39"
Width
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5303250
Zoro #
G212747868
UPC #
733029122636
Country of Origin
United States

Dimensions

Length
47"
Height
39"
Width
33"

Details

Sprayer Tank Capacity
65Gal
Type
3 Point
Item
Sprayer
Voltage
12 VDC
Shape
Rectangle

Description

Three Point Sprayer,65 gal,4.5 gpm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.