Cable Clamp, 5/8 In.
Mfr # 5051122
Zoro # G4719005
product price: $0.41
/eaSold in multiples of 24 for $9.84
Key Features
Material
Nylon
For Use With
15 and 25 Gal. Spot Sprayers
Type
Nylon Boom
Size
5/8 in
Product Type
Cable Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051122
Zoro #
G4719005
UPC #
733029103888
Country of Origin
United States
Dimensions
Size
5/8 in
Overall Diameter
5/8 in
Details
Item
Cable Clamp
Material
Nylon
For Use With
15 and 25 Gal. Spot Sprayers
Type
Nylon Boom
Product Type
Cable Clamp
Compatible Product Type
Sprayers
Compatible Brand
FIMCO
Description
Cable Clamp, Nylon Boom, Size 5/8 In, For Use With 15 and 25 Gal. Spot Sprayers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.