customer-service Help
Fimco

Economy Handgun

Fimco Economy Handgun 5163100
Tap to zoom
Hover or click to zoom
$11.19
  • Item: Sprayer Wand
  • For Use With: ATV Sprayers, Spot Sprayers, Trailer Sprayers
  • Overall Length: 29 in
See full product details
Orders over $75 ship free.

Total: $11.19

Fimco #5163100 Specifications

  • Item: Sprayer Wand
  • For Use With: ATV Sprayers, Spot Sprayers, Trailer Sprayers
  • Overall Length: 29 in
  • PSI: 100 psi
  • Nozzle: Adjustable Pattern Tip
  • Size: 3/8 in
  • Wand Material: Plastic with Aluminum Extension
  • Product Type: Sprayer Wand
  • Country of Origin (subject to change): China

Description

Sprayer Wand, For Use With ATV Sprayers, Spot Sprayers, Trailer Sprayers, Size 3/8 in, Nozzle Adjustable Pattern Tip, Wand Material Plastic with Aluminum Extension, 100 PSI, Overall Length 29 in

Reviews of Fimco #5163100