STRING TRIMMERS
- Mfr # CMEST913
- Zoro # G423524531
product price:Â
$
64.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Height
36 15/16 in
Tool Weight
7.15 lb
Tool Width
4 15/16 in
Motor Type
Brushed
Cutting Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMEST913
- Zoro #
- G423524531
- UPC #
- 0885911670098
- Country of Origin
- China
- Tool Weight
- 7.15 lb
- Motor Type
- Brushed
- Item
- String Trimmers
- Power Source
- Corded
- Bare Tool/Battery Included
- Bare Tool
- Includes
- Auxiliary Handle, CMEST913 14 in. String Trimmer/Edger, Guard, Spool
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Tool Height
- 36 15/16 in
- Tool Width
- 4 15/16 in
- Cutting Width
- 14 in
- Tool Length
- 8 9/16 in
- Line Diameter
- 0.07 in
- Shaft Length
- 46 in
Description
String Trimmers, Power Source Corded, Cutting Width 14 in, Line Diameter 0.07 in, Shaft Length 46 in, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushed, Tool Weight 7.15 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.