Zoro Homepage
This item is Discontinued.
Fimco Fimco Sprayer Hose, 5/8" x 6" 5020080

Fimco Sprayer Hose, 5/8" x 6" (Discontinued)

  • Mfr # 5020080
  • Zoro # G502694124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020080
Zoro #
G502694124
UPC #
-
Country of Origin
United States

Dimensions

Height
1
Width
1
Length
6
Outside Diameter
0.05

Description

Fimco 5/8" x 6" hose for Fimco 25-gal. deluxe spot sprayer (Item # 147753) and 25-gal. boomless ATV sprayer (Item # 126067).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.