Shop FIMCO INDUSTRIES
Create Account
1.0 GPM 12V PUMP W/BARBED PORTS
- Mfr # 64053
- Zoro # G224985876
product price:Â
$
45.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64053
- Zoro #
- G224985876
- UPC #
- 023537570525
- Country of Origin
- Unknown
Description
Motor type: 12 VDC permanent magnet thermally protected splash-proof. Leads: 18 AWG 4.5 in. long with 2-pin connector. Duty cycle: Intermittent. Pump type: 2-chamber positive displacement self-priming capable of being run dry. Liquid temperature: 110 F (43 C) maximum. Priming capabilities: 4 ft. (1.2m) suction lift. Max pressure: 40 psi (2.8 bar). Pressure demand switch: Shut-Off: 40 5 psi (2.8 0.3 bar) factory setting. Turn-On: 25 5 psi (1.7 0.3 bar) factory setting. Inlet/outlet ports: 3/8 in. hose barb. Weight: 1.25 lbs (0.57 kg). Materials of construction: Nylon 6/6 motor housing polypropylene pump housing Viton valves Santoprene diaphragm and stainless steel and zinc plated fasteners.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.