Machine Screw, 24 In. x 1 In.
Mfr # 5117168
Zoro # G4730625
product price: $0.34
/eaSold in multiples of 30 for $10.20
Key Features
Material
Steel
For Use With
60 Gal. Utility Sprayer
Size
24 in x 1 in
Type
10 Tread
Product Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5117168
Zoro #
G4730625
UPC #
733029106094
Country of Origin
Taiwan, Province of China
Dimensions
Size
24 in x 1 in
Overall Length
24 in
Overall Width
1 in
Details
Item
Machine Screw
Material
Steel
For Use With
60 Gal. Utility Sprayer
Type
10 Tread
Product Type
Machine Screw
Compatible Manufacturer Model Number
TR-40-EX
Compatible Product Type
Sprayer Frame, Trailer Sprayer Tank
Description
Machine Screw, For Use With 60 Gal. Utility Sprayer, Size 24 in x 1 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.