Zoro Homepage

Manifold Repair Kit, Fimco

  • Mfr # 7772087

  • Zoro # G212747875


product price: $9.45
/ea

Key Features

Width
4.8"
Depth
1.25"
Length
3.55"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7772087
Zoro #
G212747875
UPC #
733029116079
Country of Origin
China

Dimensions

Width
4.8"
Depth
1.25"
Length
3.55"

Details

Item
Manifold Repair Kit,Fimco
Shape
Rectangle

Description

Manifold Repair Kit,Fimco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.